Overview
Mfr description
84802 111 M10 X 1.25 BOT D5 4FL BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM10 x 1.25
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-15/16 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data