Motion
MX1084804
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M12 x 1.25 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #06923602
MFR #MX1084804
Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M12 x 1.25 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #06923602
MFR #MX1084804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.45/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Table Length
    3.3750 in | 85.73 mm
  • Tapping Depth
    1.6563 in | 42.07 mm
  • Thread Length  
    1-21/32 in
  • Thread Size
    M12 x 1.25

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    Metric

Overview

Mfr description
84804 111 M12 X 1.25 BOT D5 4FL BRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought