Overview
Mfr description
84817 111 M24 X 3.00 BOT D8 4FL BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM24 x 3
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-29/32 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data