Overview
Mfr description
84819 111 M27 X 3.00 BOT D8 4F BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM27 x 3
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length5-1/8 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data