Overview
Mfr description
84826 111 M1.6 X 0.35 TAP SET D3 2FL BRT
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes2
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD3
- Thread DirectionRight Hand
- Thread Length5/16 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM1.6 x 0.35
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data