Overview
Mfr description
84830 111 M3 X 0.50 TAP SET D3 3FL BRT
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes3
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD3
- Thread DirectionRight Hand
- Thread Length5/8 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM3 x 0.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data