Overview
Mfr description
84832 111 M4 X 0.70 TAP SET D4 4FL BRT
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD4
- Thread DirectionRight Hand
- Thread Length3/4 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM4 x 0.7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data