Motion
MX1084834
MX1084834
Mi Item #06923632
MFR #MX1084834
Price$36.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1084834
Mi Item #06923632
MFR #MX1084834

Mfr description
84834 111 M5 X 0.80 TAP SET D4 4FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.22/each

Specifications

Dimensions

  • Thread Length
    7/8 in
  • Thread Size
    M5 x 0.8

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    110
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)