Overview
Mfr description
84836 111 M7 X 1.00 TAP SET D5 4FL BRT
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD5
- Thread DirectionRight Hand
- Thread Length1-1/8 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM7 x 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data