Motion
MX1084839
MX1084839
MI ITEM #06923637
MFR #MX1084839
Price$78.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1084839
MI ITEM #06923637
MFR #MX1084839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.04/each

Specifications

Dimensions

  • Thread Length
    1-1/4 in
  • Thread Size
    M10 x 1.25

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    110
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D5
  • Thread Standard
    UNF

Overview

Mfr description
84839 111 M10 X 1.25 TAP SET D5 4FL BRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought