Overview
Mfr description
84844 111 M14 X 2.00 TAP SET D7 4FL BRT
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD7
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length1-21/32 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM14 x 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data