Overview
Mfr description
84847 111 M18 X 1.50 TAP SET D6 4FL BRT
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD6
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length1-13/16 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM18 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data