Motion
MX1084850
MX1084850
MI ITEM #06923647
MFR #MX1084850
Your Price$312.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1084850
MI ITEM #06923647
MFR #MX1084850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$312.71/each(List $359.63)

Overview

Mfr description
84850 111 M20 X 2.50 TAP SET D7 4FL BRT

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    D7
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    2 in
  • Coolant Delivery
    External
  • Series
    110
  • Thread Size
    M20 x 2.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought