Motion
MX1084852
MX1084852
Mi Item #06923649
MFR #MX1084852
Price$320.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1084852
Mi Item #06923649
MFR #MX1084852

Mfr description
84852 111 M22 X 2.50 TAP SET D7 4FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.10/each

Specifications

Dimensions

  • Thread Length
    2-7/32 in
  • Thread Size
    M22 x 2.5

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    110
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D7
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)