Overview
Mfr description
84854 111 M24 X 3.00 TAP SET D8 4FL BRT
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD8
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length2-7/32 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM24 x 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data