Overview
Mfr description
84858 111 M30 X 3.50 TAP SET D9 4FL BRT
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD9
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length2-9/16 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM30 x 3.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data