Overview
Mfr description
84859 111 M33 X 2.00 TAP SET D7 6FL BRT
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes6
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD7
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length2-9/16 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM33 x 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data