Motion
MX1084865
MARXMAN™ Manintenance Tools Spiral Point Tap - 112 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #06923662
MFR #MX1084865
Price$30.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Spiral Point Tap - 112 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #06923662
MFR #MX1084865

Mfr description
84865 112 M2.2 X 0.45 S/P D3 2FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.92/each

Specifications

Dimensions

  • Overall Length
    1-3/4 in
  • Shank Diameter
    0.1410 in, 3.58 mm
  • Thread Length  
    7/16 in
  • Thread Size
    M2.2 x 0.45

Details

  • Chamfer
    Plug
  • Class of Fit
    D3
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    112
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)