Overview
Mfr description
84878 112 M12 X 1.25 S/P D5 3FL BRT
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length3-3/8 in
- Series112
- Thread DirectionRight Hand
- Thread SizeM12 x 1.25
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data