Motion
MX1084894
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread Size
MI ITEM #06923685
MFR #MX1084894
Price$306.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread Size
MI ITEM #06923685
MFR #MX1084894

Mfr description
84894 207 1-1/4"-11-1/2 NPT 5FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.35/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1-1/4 – 11-1/2

Details

  • Chamfer
    2P-3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Series
    207
  • Tap Type
    Pipe Tap
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)