Motion
MX1084896
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread Size
MI ITEM #06923687
MFR #MX1084896
Your Price$488.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread Size
MI ITEM #06923687
MFR #MX1084896

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$488.19/each(List $561.42)

Overview

Mfr description
84896 207 2"-11-1/2 NPT 7FL BRT

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    7
  • Thread Length
    1-3/4 in
  • Coolant Delivery
    External
  • Overall Length
    4-1/2 in
  • Series
    207
  • Thread Size
    2 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought