Motion
MX1084897
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/16 -27 Thread
Mi Item #06923688
MFR #MX1084897
Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/16 -27 Thread
Mi Item #06923688
MFR #MX1084897

Mfr description
84897 207 1/16-27 NPTF 4FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.48/each

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Thread Length
    11/16 in
  • Thread Size
    1/16 -27

Details

  • Chamfer
    2P to 3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    207
  • Tap Type
    Pipe Tap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)