Motion
MX1084900
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 -18 Thread
Mi Item #06923691
MFR #MX1084900
Price$48.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1/4 -18 Thread
Mi Item #06923691
MFR #MX1084900

Mfr description
84900 207 1/4-18 NPTF 4FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.41/each

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4 -18

Details

  • Chamfer
    2P to 3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    207
  • Tap Type
    Pipe Tap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)