Motion
MX1084907
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 7 Flutes, 2 - 11-1/2 Thread
Mi Item #06923698
MFR #MX1084907
Price$561.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 7 Flutes, 2 - 11-1/2 Thread
Mi Item #06923698
MFR #MX1084907

Mfr description
84907 207 2"-11-1/2 NPTF 7FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.42/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Thread Length
    1-3/4 in
  • Thread Size
    2 - 11-1/2

Details

  • Chamfer
    2P to 3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    7
  • Series
    207
  • Tap Type
    Pipe Tap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)