Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pully Tap - 209 Series, Hand Tap, High Speed Steel Material, Bright Finish, 5/8 – 11 Thread Size, 4 Flutes
MI ITEM #06923704
MFR #84923

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
84923 209 5/8-11 X 6" H3 4FL PLUG PULLEY

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Hand Tap
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-13/16 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Series
    209
  • Thread Size
    5/8 – 11
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought