Overview
Mfr description
84924 209 1/4-20 X 8" H3 4FL PLUG PULLEY
Specifications
- Finish CoatingBright
- Tap TypeHand Tap
- ChamferPlug
- Thread Limit/FitH3
- Number Of Flutes4
- Thread Length1 in
- MaterialHigh Speed Steel
- Overall Length8 in
- Series209
- Thread Size1/4 – 20
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data