Motion
84928
MARXMAN™ Manintenance Tools Pully Tap - 209 Series, Hand Tap, High Speed Steel Material, Bright Finish, 1/2 – 13 Thread Size, 4 Flutes
MI ITEM #06923709
MFR #84928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pully Tap - 209 Series, Hand Tap, High Speed Steel Material, Bright Finish, 1/2 – 13 Thread Size, 4 Flutes
MI ITEM #06923709
MFR #84928

Mfr description
84928 209 1/2-13 X 8" H3 4FL PLUG PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in
  • Thread Length
    1-21/32 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    209
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)