Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pully Tap - 209 Series, Hand Tap, High Speed Steel Material, Bright Finish, 3/8 – 16 Thread Size, 4 Flutes
MI ITEM #06923711
MFR #84930

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
84930 209 3/8-16 X 10" H3 4FL PLUG PULLE

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Hand Tap
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-1/4 in
  • Material
    High Speed Steel
  • Overall Length
    10 in
  • Series
    209
  • Thread Size
    3/8 – 16
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text