Specifications
Dimensions
- Helix Angle30 °
- Length of Cut11/16 in
- Length TypeRegular
- Mill Diameter9/32 in
- Overall Length2-1/2 in
- Shank Diameter3/8 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingBright
- Mill MaterialHigh Speed Steel
- Number Of Flutes4
- Series455
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral