Motion
88198
MARXMAN™ Manintenance Tools Square End Mill - 896 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 3/8 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
MI ITEM #06923740
MFR #88198
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Square End Mill - 896 Series, High Speed Steel Material, Bright Finish/Coating, Double End, 3/8 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
MI ITEM #06923740
MFR #88198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    9/16 in
  • Length Type
    Regular
  • Mill Diameter  
    3/8 in
  • Overall Length
    3-1/8 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Bright
  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    896
  • Single Or Double End  
    Double
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
88198 896 3/8 X 3/8 2FL DE HSS BRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought