Specifications
Dimensions
- Helix Angle30 °
- Length of Cut1-1/8 in
- Length TypeRegular
- Mill Diameter9/16 in
- Overall Length4-1/2 in
- Shank Diameter5/8 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingBright
- Mill MaterialHigh Speed Steel
- Number Of Flutes2
- Series896
- Single Or Double EndDouble
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)