Overview
Mfr description
88236 192 3/32 X 1/8 2FL SE SC BRT
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingBright
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length1-1/2 in
- Length TypeRegular
- Series192
- Center CuttingCenter Cutting
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data