Motion
90117
MORSE® Cutting Tools Square End Mill - 5954C Series, Carbide Material, TiCN Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 1-1/2 in Length of Cut
MI ITEM #06923797
MFR #90117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Square End Mill - 5954C Series, Carbide Material, TiCN Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 1-1/2 in Length of Cut
MI ITEM #06923797
MFR #90117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90117 5954C 1/2 X 1/2 2FL SE SC TICN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiCN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4 in
  • Length Type
    Long
  • Series
    5954C
  • Center Cutting
    Center Cutting
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text