Overview
Mfr description
90159 5050G 1" X 1" 2FL SE SC TIN
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingTiN
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length7 in
- Length TypeExtra Long
- Series5950G
- Center CuttingCenter Cutting
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data