Motion
MT4390692
MORSE® Cutting Tools Corner Radius End Mill - 5977T Series, Carbide Material, 1 in Mill Diameter
MI ITEM #06923847
MFR #MT4390692
List Price$1,177.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Corner Radius End Mill - 5977T Series, Carbide Material, 1 in Mill Diameter
MI ITEM #06923847
MFR #MT4390692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,177.57/each for your price

Overview

Mfr description
90692 5977T 1" X 1" 5FL RUFF SC ALTIN

Specifications

  • Mill Diameter
    1 in
  • Mill Material
    Carbide
  • Finish Coating
    ALTiN
  • Shank Diameter
    1 in
  • Number Of Flutes
    5
  • Single Or Double End
    Single
  • Overall Length
    4 in
  • Series
    5977T
  • Center Cutting
    Center Cutting/Corner Radius
  • Extended Reach
    None
  • Length Type
    Regular
  • Length of Cut
    1-3/4 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought