Specifications
Dimensions
- Helix Angle30 °
- Length of Cut3/4 in
- Length TypeRegular
- Mill Diameter15/64 in
- Overall Length2-1/2 in
- Shank Diameter1/4 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingTiCN
- Mill MaterialCarbide
- Number Of Flutes4
- Series5943C
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Overview
Mfr description
90762 5943C 15/64 X 1/4 4FL SE SC TICN