Motion
MT5992948
MT5992948
MI ITEM #06924039
MFR #MT5992948
List Price$68.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5992948
MI ITEM #06924039
MFR #MT5992948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.64/each for your price

Overview

Mfr description
92948 1440T 3/16" 90' SPOT DRL SC ALTIN

Specifications

  • Body Diameter
    3/16 in
  • Point Angle
    90 °
  • Material
    Carbide
  • Flute Length
    3/4 in
  • Overall Length
    2 in
  • Finish Coating
    ALTiN
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand Cut
  • Series
    1440T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text