Overview
Mfr description
92949 1440T 1/4" 90' SPOT DRL SC ALTIN
Specifications
- Body Diameter1/4 in
- Point Angle90 °
- MaterialCarbide
- Flute Length3/4 in
- Overall Length2-1/2 in
- Finish CoatingALTiN
- Number Of Flutes2
- Cutting DirectionRight Hand Cut
- Series1440T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data