Motion
MT5992951
MT5992951
MI ITEM #06924042
MFR #MT5992951
Price$111.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5992951
MI ITEM #06924042
MFR #MT5992951

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.63/each

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Flute Length
    1 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Number Of Flutes
    2
  • Point Angle
    90 °
  • Series
    1440T

Overview

Mfr description
92951 1440T 3/8" 90' SPOT DRL SC ALTIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought