Specifications
Dimensions
- Body Diameter1/4 in
- Flute Length3/4 in
- Overall Length2-1/2 in
Details
- Cutting DirectionRight Hand Cut
- Finish CoatingALTiN
- MaterialCarbide
- Number Of Flutes2
- Point Angle120 °
- Series1440T
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)