Motion
MT5992959
MT5992959
MI ITEM #06924050
MFR #MT5992959
List Price$50.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5992959
MI ITEM #06924050
MFR #MT5992959

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.73/each for your price

Overview

Mfr description
92959 1440T 1/8" 140' SPOT DRL SC ALTIN

Specifications

  • Body Diameter
    1/8 in
  • Point Angle
    140 °
  • Material
    Carbide
  • Flute Length
    5/8 in
  • Overall Length
    2 in
  • Finish Coating
    ALTiN
  • Number Of Flutes
    2
  • Cutting Direction
    Right Hand Cut
  • Series
    1440T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought