Motion
MT5992961
MT5992961
MI ITEM #06924052
MFR #MT5992961
Price$69.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5992961
MI ITEM #06924052
MFR #MT5992961

Mfr description
92961 1440T 1/4" 140' SPOT DRL SC ALTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.54/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Flute Length
    3/4 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Number Of Flutes
    2
  • Point Angle
    140 °
  • Series
    1440T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)