Overview
Mfr description
93007 5375T #59 SM DRL SC TIALN
Specifications
- Drill Bit Size#59
- Flute Length1/2 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length1-1/2 in
- Coolant DeliveryExternal
- Series5975T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data