Motion
MT1393014
Screw Machine Length Drill Bit - 3.50 mm, Carbide Material, 24 mm Flute, 135 ° Point Angle, 49 mm Overall Length
MI ITEM #06924105
MFR #MT1393014
Price$39.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3.50 mm, Carbide Material, 24 mm Flute, 135 ° Point Angle, 49 mm Overall Length
MI ITEM #06924105
MFR #MT1393014

Mfr description
93014 5375T 3.5MM SM DRL SC TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.47/each

Specifications

Dimensions

  • Diameter
    0.1378 in, 3.50 mm
  • Drill Bit Size
    3.50 mm
  • Flute Length
    24 mm
  • Overall Length
    49 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5975T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)