Motion
MT1393015
Screw Machine Length Drill Bit - 4 mm, Carbide Material, 27 mm Flute, 135 ° Point Angle, 54 mm Overall Length
MI ITEM #06924106
MFR #MT1393015
List Price$45.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 4 mm, Carbide Material, 27 mm Flute, 135 ° Point Angle, 54 mm Overall Length
MI ITEM #06924106
MFR #MT1393015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.94/each for your price

Overview

Mfr description
93015 5375T 4.0MM SM DRL SC TIALN

Specifications

  • Drill Bit Size
    4 mm
  • Flute Length
    27 mm
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    54 mm
  • Coolant Delivery
    External
  • Series
    5975T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought