Motion
MT1393016
Screw Machine Length Drill Bit - 4.5 mm, Carbide Material, 29 mm Flute, 135 ° Point Angle, 56 mm Overall Length
MI ITEM #06924107
MFR #MT1393016
List Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 4.5 mm, Carbide Material, 29 mm Flute, 135 ° Point Angle, 56 mm Overall Length
MI ITEM #06924107
MFR #MT1393016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.67/each for your price

Overview

Mfr description
93016 5375T 4.5MM SM DRL SC TIALN

Specifications

  • Drill Bit Size
    4.5 mm
  • Flute Length
    29 mm
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    56 mm
  • Coolant Delivery
    External
  • Series
    5975T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought