Motion
MT1393017
Screw Machine Length Drill Bit - 5 mm, Carbide Material, 30 mm Flute, 135 ° Point Angle, 57 mm Overall Length
Mi Item #06924108
MFR #MT1393017
Price$55.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5 mm, Carbide Material, 30 mm Flute, 135 ° Point Angle, 57 mm Overall Length
Mi Item #06924108
MFR #MT1393017

Mfr description
93017 5375T 5.0MM SM DRL SC TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.52/each

Specifications

Dimensions

  • Diameter
    0.1969 in, 5.00 mm
  • Drill Bit Size
    5 mm
  • Flute Length
    30 mm
  • Overall Length
    57 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5975T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)