Motion
MT1393018
Screw Machine Length Drill Bit - 5.50 mm, Carbide Material, 32 mm Flute, 135 ° Point Angle, 60 mm Overall Length
Mi Item #06924109
MFR #MT1393018
Price$64.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5.50 mm, Carbide Material, 32 mm Flute, 135 ° Point Angle, 60 mm Overall Length
Mi Item #06924109
MFR #MT1393018

Mfr description
93018 5375T 5.5MM SM DRL SC TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.65/each

Specifications

Dimensions

  • Diameter
    0.2165 in, 5.50 mm
  • Drill Bit Size
    5.50 mm
  • Flute Length
    32 mm
  • Overall Length
    60 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5975T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)