Motion
MT1393024
Screw Machine Length Drill Bit - 8.5 mm, Carbide Material, 43 mm Flute, 135 ° Point Angle, 76 mm Overall Length
MI ITEM #06924115
MFR #MT1393024
List Price$139.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 8.5 mm, Carbide Material, 43 mm Flute, 135 ° Point Angle, 76 mm Overall Length
MI ITEM #06924115
MFR #MT1393024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.02/each for your price

Overview

Mfr description
93024 5375T 8.5MM SM DRL SC TIALN

Specifications

  • Drill Bit Size
    8.5 mm
  • Flute Length
    43 mm
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    76 mm
  • Coolant Delivery
    External
  • Series
    5975T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text