Motion
MT1393027
Screw Machine Length Drill Bit - 10 mm, Carbide Material, 48 mm Flute, 135 ° Point Angle, 83 mm Overall Length
MI ITEM #06924118
MFR #MT1393027
List Price$197.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 10 mm, Carbide Material, 48 mm Flute, 135 ° Point Angle, 83 mm Overall Length
MI ITEM #06924118
MFR #MT1393027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.71/each for your price

Overview

Mfr description
93027 5375T 10.0MM SM DRL SC TIALN

Specifications

  • Drill Bit Size
    10 mm
  • Flute Length
    48 mm
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    83 mm
  • Coolant Delivery
    External
  • Series
    5975T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought